Nibco S-580-A Forged Brass Standard Port Solder 400# Ball Valve

NS580A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Chrome-plated brass ball and brass stem
  • Solder end connections
  • Standard port
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 400 psi/28 bar non-shock cold working pressure

SPECIFICATIONS

Collection
S-580-A
Color Finish
Polished Chrome
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-4/25 in
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
400 psi
NSF Certified
Yes
NSF Specifications
NSF 61-8
Pressure Class
400#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday