1-1/2 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve
S-585-66-LF 1-1/2 in. DZR Silicon Bronze Full Port Solder 600# Ball Valve
Frequently Purchased Together
Product Details
- The 2-piece valve provides bubble-tight shutoff at 600 psi and is dezincification resistant
- The ball valve includes reinforced PTFE seat rings with silicon bronze stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction
- The 2-piece valve features solder ends for easy installation
- Stainless steel ball and stem
- Lead-free
- Max temperature rating 300° F
- Vented ball
- Stainless trim
- Conforms to MSS SP-110
- Solder end connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 372-8, ANSI 61, ANSI 61-8, ANSI Z1157
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-584
- Collection:
- S-585-66-LF
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 2-21/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-97/100 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic, Steel, Stainless Steel
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 372-8, NSF 61, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water
- Temperature Rating:
- 300
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.62 lb
- Width:
- 4-73/100 in
- cUPC Certified:
- Yes