Nibco S-585-66-LF-HC DZR Silicon Bronze Full Port Solder x Hose 600# Ball Valve

NS58566LFHC

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dezincification resistant
  • Full port
  • Silicon Performance Bronze body
  • Solder end connections
  • Stainless steel ball and stem
  • Standard lever handle; other handle options available
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-9
Collection
S-585-66-LF-HC
End Connection 1
Solder
End Connection 2
Hose
End Connections
Solder x Hose
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Silicon Bronze
Material Type
DZR
Maximum Pressure
600 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1/2 in x 3/4 in
Valve Type
Ball Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday