1/2 x 3/4 in. DZR Silicon Bronze Full Port Solder x Hose 600# Ball Valve
S-585-80-LF-HC 1/2 x 3/4 in. DZR Silicon Bronze Full Port Solder x Hose 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 10 CA: 60 PT: 2340-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dezincification resistant
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Stainless steel trim
- Conforms to MSS SP-110
- Silicon Performance Bronze® body, ball and stem
- Solder end connections
- Blowout-proof stem
- Full port
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-16 C36000, ASTM B-283 Alloy C69300, ASTM B-371 C69300, ASTM B-584 C87600
- Collection:
- S-585-80-LF-HC
- End Connection 1:
- Sweat
- End Connection 2:
- GHT
- End Connections:
- Sweat x GHT
- Handle Material:
- Steel
- Height:
- 2-31/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-37/50 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Brass, Plastic, Steel
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.74 lb
- Width:
- 2-22/25 in
- cUPC Certified:
- Yes