3/4 in. Silicon Bronze Full Port Female Solder x GHT 600# Ball Valve
S-585-80-LF-HC 3/4 in. Silicon Bronze Full Port Female Solder x GHT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dezincification resistant
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Solder end connections
- Blowout-proof stem
- Silicon Performance Bronze body
- Vented ball
- Full port
- Max temperature rating 300°F
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- S-585-80-LF-HC
- End Connection 1:
- Female Sweat
- End Connection 2:
- GHT
- End Connections:
- Female Sweat x GHT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Silicon Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 300
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.42 lb