1 in. Silicon Bronze Full Port Female Solder 600# Ball Valve

You last purchased this on
 
NIBCO

S-595-Y-66-LF 1 in. Silicon Bronze Full Port Female Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

S-595-Y-66-LF 1 in. Silicon Bronze Full Port Female Solder 600# Ball Valve

  • Fast #
  • Part #NS595Y66LFG
  • Item #4139121
  • Manufacturer Part #NJ93H2A
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Repairable design
  • Stainless steel trim
  • Blowout-proof stem
  • Solder end connections
  • Full port
  • PTFE seats
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-584, ASTM A-276 Type 316
Collection:
S-595-Y-66-LF
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110
Material:
Silicon Bronze
Maximum Temperature:
300
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Pressure Class:
600#
UL Listed:
No
Valve Body Style:
3 piece
Valve Disc Material:
PTFE
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve