Nibco S-595-Y Bronze Full Port Solder 600# Ball Valve

NS595Y

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 piece
  • 600# class
  • Chrome plated brass ball, silicon bronze stem
  • Dezincification resistant
  • Full port
  • Max temperature rating 400°F
  • Solder end connections
  • Standard lever handle or locking lever, optional NIB-SEAL
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

SPECIFICATIONS

ASTM Specifications
ASTM A-449-5, ASTM B-124, ASTM B-16, ASTM B-584
Collection
S-595-Y
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Length
2-1/2 in
MSS Specifications
MSS SP-110
Material
Bronze
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday