NIBCO

S-595-Y-LF 2 in. Silicon Bronze Full Port Solder 600# Ball Valve

Part #NS595YLFK  |  Manufacturer Part #NJ9302D

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blowout-proof stem
  • Repairable design
  • Silicon Performance Bronze trim
  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • PTFE seats
  • Solder end connections

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

Collection: S-595-Y-LF

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Silicon Bronze

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 600#

Type: NS595YLFK

UL Listed: No

Valve Body Style: 3 piece

Valve Disc Material: PTFE

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve