Nibco S-FP-600A Forged Brass Full Port Solder 400# Ball Valve

NSFP600

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome-plated brass ball and stem
  • Dezincification resistant
  • Female solder cup end connections
  • Full port
  • Standard lever handle
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure (2-1/2" to 4")
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (1/4" to 2")

SPECIFICATIONS

ANSI Specifications
ANSI 61-8
ASME Specifications
ASME B16.44
Collection
S-FP-600A
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
Yes
IAPMO Listed
Yes
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
400 psi
Maximum Temperature
194
NSF Certified
Yes
NSF Specifications
NSF 61-8
Pressure Class
400#
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2-1/2 in
Valve Stem
Non-rising
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday