Nibco Silicon Bronze Solder Check Valve

NS480YLF

Valve Size

Starting at $77.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 250 PSI CWP
  • Brass
  • Class 125 solder end connections
  • In-line lift-type
  • NSF-61-G approved
  • PTFE resilient seat disc
  • Spring actuated
  • Sweat
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Lead Law Compliant
Yes
Material
Silicon Bronze
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
Straight Pattern
Valve Disc Material
PTFE
Valve Size
1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday