0 items

Nibco MNPT CPVC Adapter

N5004BI

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Working pressure rating 175 psi at 150°F

SPECIFICATIONS

Application
Water
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
CPVC
Maximum Pressure
175 psi
Maximum Temperature
150
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday