Nibco Solder Brass Balancing Valve

NS1880DU

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300 psi non-shock cold working pressure
  • DZR Brass body and tail pieces
  • FLO-BOSS A
  • Maximum temperature rating 260°F at 150 psi
  • Regulating cartridge DZR Brass and Stainless Steel
  • Solder ends per ASME B16.22
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Solder
Length
3-24/25 in
Material
Brass
Maximum Pressure
125 psi, 85 psi
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday