0 items

Nibco Solder End Union with Test Port

NS1800

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 psi non-shock cold working pressure at 100°F
  • DZR Brass body and end connector
  • EPDM O-ring
  • FLO-BOSS U
  • Maximum temperature rating 250°F at 200 psi

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.22
End Connection 1
Solder Union
End Connection 2
Solder Union
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-3/10 in
Material
Brass
Maximum Pressure
125 psi, 85 psi
Maximum Temperature
250
NSF Certified
No
Valve Size
1/2 in
Valve Type
Shut Off Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday