Nibco Stainless Steel PEX Sleeve

NNP50

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in sizes 1/2", 3/4", and 1"
  • For use with PEX sleeve tool only, not to be crimped with a copper crimp ring tool
  • Maximum service temperature 200°F
  • Positive stop prevents the sleeve from sliding too far onto the tube
  • View hole to ensure full tubing insertion

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday