0 items

Nibco S-1830 Sweat Combination Ball Valve with Drain

NS1830

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 600 psi non-shock cold working pressure at 100°F
  • DZR Brass body and tail pieces
  • FLO-BOSS I
  • Maximum temperature rating 250°F at 200 psi
  • PTFE Seats
  • Solder ends per ASME B16.22
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.22
Clean Bagged
No
Collection
S-1830
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Length
3-1/2 in
Material
Brass
Material Type
DZR
Maximum Pressure
125 psi, 85 psi
Maximum Temperature
250
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Water
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday