NIBCO

T-113 2-1/2 in. Bronze Full Port FNPT Gate Valve

Part #NT113BHWL  |  Manufacturer Part #NL0J24E

Valve Size:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-rising stem
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • Metal seated
  • Class 125 threaded end connections
  • 200 psi/13.8 bar non-shock cold working pressure
  • Solid wedge
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

ASTM Specifications: ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62

Collection: T-113

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Length: 4-13/100 in

MSS Specifications: MSS SP-80

Material: Bronze

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Size: 2-1/2 in

Valve Stem: Non-rising

Valve Type: Gate Valve