2 in. Silicon Bronze Full Port NPT Gate Valve

You last purchased this on
 
NIBCO

T-113 2 in. Silicon Bronze Full Port NPT Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

T-113 2 in. Silicon Bronze Full Port NPT Gate Valve

  • Fast #
  • Part #NT113LFK
  • Item #3918506
  • Manufacturer Part #NL0J0XD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Non-rising stem gate valves are used when positive shutoff is required and a space saving is necessary
  • Lead-Free
  • The solid wedge, integral seats and bi-directional service make the gate valve a good choice for a broad range of services
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-47, ASTM B-16, ASTM B-584 Alloy C84400, ASTM B-584 C87850, ASTM B-62, ASTM B-99 Alloy C65100
Collection:
T-113
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
300 Stainless Steel
Height:
8-59/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/50 in
MSS:
MSS SP-139
Material:
Silicon Bronze
Maximum Temperature:
300
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Pressure Class:
125#
Recommended Valve Application:
Commercial
UL Listed:
No
Valve Bonnet Type:
Screw-in
Valve Operator:
Multi Turn
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
4.930 lb
Width:
3-11/20 in