3/4 in. Silicon Bronze Full Port NPT Gate Valve
T-113 3/4 in. Silicon Bronze Full Port NPT Gate Valve
Frequently Purchased Together
Product Details
- Non-rising stem gate valves are used when positive shutoff is required and a space saving is necessary
- Lead-Free
- The solid wedge, integral seats and bi-directional service make the gate valve a good choice for a broad range of services
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-47, ASTM B-16, ASTM B-584 Alloy C84400, ASTM B-584 C87850, ASTM B-62, ASTM B-99 Alloy C65100
- Collection:
- T-113
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- 300 Stainless Steel
- Height:
- 4-16/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/50 in
- MSS:
- MSS SP-139
- Material:
- Silicon Bronze
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- Valve Bonnet Type:
- Screw-in
- Valve Operator:
- Multi Turn
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 1.100 lb
- Width:
- 2-3/50 in