Nibco T-113 Bronze Full Port FNPT Gate Valve

NT113LF

Manufacturer Part #: NL0J0X6

Valve Size

Starting at $83.62

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dezincification resistant
  • Non-rising stem
  • Screw-in bonnet
  • Solid wedge
  • Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-47, ASTM B-584
Collection
T-113
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Screw-in
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Stem
Non-rising
Valve Type
Gate Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday