NIBCO T-133 1/4 in. Bronze Full Port FNPT Gate Valve

NT133B

Manufacturer Part #: NL1J004

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • 300 psi/20.7 bar non-shock cold working pressure
  • Non-rising stem
  • Solid wedge
  • Class 150 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62, ASTM B-99
Collection
T-133
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Maximum Pressure
300 psi
Maximum Temperature
366
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Screw-in
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Metal
Valve Stem
Non-rising
Valve Type
Gate Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday