Nibco T-134 Bronze Full Port FNPT Gate Valve

NT134

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 psi/10.3 bar saturated steam to 353°F
  • 300 psi/20.7 bar non-shock cold working pressure
  • Bronze
  • Class 150 threaded end connections
  • FNPT Thread
  • Rising stem
  • Solid wedge
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62, ASTM B-99
Collection
T-134
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Length
3-33/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
366
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Threaded
Valve Bonnet Type
Union
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Metal
Valve Size
1-1/2 in
Valve Stem
Rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday