Nibco T-174-SS Bronze Full Port FNPT Gate Valve

NT174SS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300 psi/20.7 bar saturated steam to 421°F/216°C
  • 600 psi/41.4 bar non-shock cold working pressure
  • Alloy solid wedge
  • Class 300 threaded end connections
  • FNPT Thread
  • Rising stem
  • Union bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM A-47, ASTM B-371, ASTM B-584, ASTM B-61, ASTM B-62, ASTM B-99
Collection
T-174-SS
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Length
2-19/50 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
421
NSF Certified
No
Pressure Class
300#
Recommended Valve Application
Steam, Water
UL Listed
No
Valve Body Style
Threaded
Valve Bonnet Type
Union
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Valve Stem
Rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday