NIBCO

T-1830 1-1/2 in. DZR Brass NPT 600# Ball Valve

Part #NT1830J  |  Manufacturer Part #NL3X30C

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum pressure rating 600 psi at 160°F
  • Maximum temperature rating 260°F at 150 psi
  • DZR Brass body and tail pieces
  • PTFE Seats
  • FLO-BOSS I
  • NPT Threaded Ends
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Not Approved for Potable Water Applications

Documents

Specifications

Clean Bagged: No

Collection: T-1830

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 4-4/5 in

Material: Brass

Material Type: DZR

Maximum Pressure: 150 psi, 600 psi

Maximum Temperature: 260

NSF Certified: No

Pressure Class: 600#

Recommended Valve Application: Water

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Seat Material: PTFE

Valve Size: 1-1/2 in

Valve Type: Ball Valve