NIBCO T-221-A 1/2 x 1/2 x 1/2 in. Bronze Threaded 20 Mesh with Plug Strainer

NT221AJ

Manufacturer Part #: NL2QA0C

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • 20-mesh stainless steel wire screen
  • Tapped cap with plug
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-584, ASTM B-62, ASTM E-2016, ASTM E-674
Collection
T-221-A
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
353
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Commercial, Industrial
Valve Size
1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday