NIBCO
T-235-Y 2 in. Bronze NPT Globe Valve
Part #NT235YK | Item #47569 | Manufacturer Part #NL3400D
Valve Size:
2 inProduct Details
- The NIBCO® bronze globe valve is recommended for bi-directional service in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility services
Specifications
ASTM Specifications: [ASTM A-47, ASTM B-62]
Collection: T-235-Y
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Handle Material: Malleable Iron
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 5-3/4 in
MSS Specifications: MSS SP-80
Material: Bronze
Maximum Pressure: 150 psi
Maximum Temperature: 366
Pressure Class: 150#
Recommended Valve Application: [Air, Gas, Water, Steam]
Type: NT235YK
Valve Body Material: Cast Iron
Valve Body Style: Globe
Valve Bonnet Type: Union
Valve Disc Material: PTFE
Valve Operator: Wheel Handle
Valve Seat Material: PTFE
Valve Size: 2 in
Valve Type: Globe Valve