Nibco T-29 Bronze Full Port FNPT Gate Valve

NT29

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact design
  • Dezincification resistant
  • NPT x NPT end connections
  • Screw-in bonnet
  • Solid wedge
  • Threaded or Solder Ends
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 200 psi/14 bar non-shock cold working pressure

SPECIFICATIONS

ASTM Specifications
ASTM B-854, ASTM B-99
Collection
T-29
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Length
2-31/50 in
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Bonnet Type
Screw-in
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Solid Wedge
Valve Size
1-1/4 in
Valve Stem
Non-rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday