1/4 in. Threaded Bronze Union Bonnet Angle Valve
T-375-B 1/4 in. Threaded Bronze Union Bonnet Angle Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 600 psi/41.4 bar non-shock cold working pressure
- Integral seat
- 300 psi/20.7 bar saturated steam to 421°F/216°C
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Renewable bronze semi-plug
- Class 300 threaded end connections
- Union bonnet
- Conforms to MSS SP-80
Specifications
- ASTM:
- ASTM A-47, ASTM B-371, ASTM B-584, ASTM B-61, ASTM B-62
- Application:
- Commercial, HVAC, Industrial
- Collection:
- T-375-B
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Malleable Iron
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 421
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300, 600
- Pressure Class:
- 300#
- Recommended Valve Application:
- Air, Gas, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Angle
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/4 in
- Valve Type:
- Globe Valve