1 in. Bronze NPT Check Valve
T-433-B 1 in. Bronze NPT Check Valve
Frequently Purchased Together
Product Details
- Adjustable pressure relief range 50 to 175 psi
- Designed for protection against excessive pressure build up
- Calibrated pressure relief valve
- Calibrated adjustment feature for setting valve to required relief pressure
- Buna-N disc and O-ring
- All brass construction with stainless steel spring
- Valve protects against excessive pressure in system containing water, oil or air
- Bronze body construction
- Outlet (side), female NPT threaded
- Inlet (bottom), male NPT threaded
Specifications
- ASTM:
- ASTM B-140 C31400, ASTM B-16, ASTM B-62 C83600
- Application:
- Cold Working Pressure, Commercial, Industrial, Mechanical
- Collection:
- T-433-B
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-14/25 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 366
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#, 300#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.58 lb