Nibco T-560-BR-Y-20 DZR Bronze Reduced Port NPT 600# Ball Valve

NT560BRY20RH

Valve Size

Starting at $69.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Brass ball and silicon bronze stem
  • Dezincification resistant
  • Max temperature rating 400°F
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI Z1157
ASME Specifications
ASME B16.51
ASTM Specifications
ASTM B-75, ASTM B-88, ASTM D-2000
Clean Bagged
No
Collection
T-560-BR-Y-20
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Zinc Plated Steel
IAPMO Listed
Yes
Length
2-63/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Material Type
DZR
Maximum Pressure
600 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Round Handle
Valve Port Opening
Reduced Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday