1 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve
T-570-CS-R-25 1 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve pressure rating 2000 psi 138 bar non-shock cold working pressure (1/2" to 1")
- Valve pressure rating 1500 psi 103 bar non-shock cold working pressure (1-1/4" to 2")
- Dezincification resistant
- Threaded end connections
- Chrome plated carbon steel ball, carbon steel stem
- Vented ball
- Reduced port
- Max temperature rating 400°F
Specifications
- ASTM:
- ASTM A-108, ASTM A-240, ASTM A-283, ASTM A-686
- Collection:
- T-570-CS-R-25
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve