NIBCO T-580-70-66 3 in. DZR Bronze Conventional Port NPT 600# Ball Valve

NT5807066

Manufacturer Part #: NL95H0F

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dezincification resistant
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Full port
  • Stainless steel ball and stem
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-531, ASTM B-16, ASTM B-584
Collection
T-580-70-66
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Maximum Pressure
600 psi
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Conventional Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday