Nibco T-580-70-UL Bronze Conventional Port NPT 250# Ball Valve

NT58070UL

Valve Size

Starting at $902.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Chrome plated brass ball, silicon bronze stem
  • Conventional port
  • Dezincification resistant
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 250 psi/17.2 bar non-shock LP gas per UL842

SPECIFICATIONS

ANSI Specifications
ANSI B16.33
ASME Specifications
ASME B16.33, ASME CGA 3.16
ASTM Specifications
ASTM A-276, ASTM B-124, ASTM B-16, ASTM B-584, ASTM B-99
CSA Certified
CSA B16.33, CSA CGA 3.16
Collection
T-580-70-UL
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Length
5-21/25 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
250#
Recommended Valve Application
Gas
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Conventional Port
Valve Seat Material
PTFE
Valve Size
2-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday