1-1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

You last purchased this on
 
NIBCO

T-585-66-LF 1-1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

T-585-66-LF 1-1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58566LFJ
  • Item #4472993
  • Manufacturer Part #NLB95XHC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The 2-piece valve provides bubble-tight shutoff at 600 psi and is dezincification resistant
  • The ball valve includes reinforced PTFE seat rings with silicon bronze stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction
  • The 2-piece valve features solder ends for easy installation
  • Max temperature rating 300° F
  • Lead-free
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Vented ball
  • Stainless trim
  • Blowout-proof stem
  • Full port
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8, ANSI Z1157
ASTM:
ASTM A-276, ASTM B-16 C36000, ASTM B-584 C87600
Collection:
T-585-66-LF
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
Height:
4-1/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-13/50 in
MSS:
MSS SP-110, MSS SP-145
Material:
Bronze, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
300
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Quarter Turn
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.83 lb
Width:
4-37/50 in