NIBCO

T-585-66-LF 1-1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

Part #NT58566LFNSJ  |  Manufacturer Part #NL95HMC

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Threaded end connections
  • Vented ball
  • Dezincification resistant
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 300°F
  • Full port
  • Silicon Performance Bronze body
  • Blowout-proof stem

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM A-276, ASTM B-16, ASTM B-584

Collection: T-585-66-LF

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Silicon Bronze

Material Type: DZR

Maximum Pressure: 600 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: NIB-SEAL® Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/2 in

Valve Type: Ball Valve