NIBCO

T-585-70 1-1/4 in. DZR Cast Bronze NPT 600# Ball Valve

Part #NT58570ELH  |  Manufacturer Part #NL9520B

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Full port
  • Chrome plated brass ball, silicon bronze stem
  • Dezincification resistant
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

Collection: T-585-70

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Cast Bronze

Material Type: DZR

Pressure Class: 600#

Type: NT58570ELH

Valve Body Style: 2 piece

Valve Operator: Extended Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/4 in