1/2 in. DZR Cast Bronze NPT 600# Ball Valve
T-585-70 1/2 in. DZR Cast Bronze NPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Max temperature rating 400°F
- Full port
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Standard lever handle, optional NIB-SEAL
- Threaded end connections
- Dezincification resistant
- Chrome plated brass ball, silicon bronze stem
Specifications
- Collection:
- T-585-70
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Bronze
- Material Type:
- DZR
- Pressure Class:
- 600#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Round Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in