1/2 in. Cast Bronze Full Port FIPT 600# Ball Valve

You last purchased this on
 
NIBCO

T-585-70 1/2 in. Cast Bronze Full Port FIPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

T-585-70 1/2 in. Cast Bronze Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #NT58570XD
  • Item #4437414
  • Manufacturer Part #NL95W06
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Max temperature rating 400°F
  • Full port
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Dezincification resistant
  • Chrome plated brass ball, silicon bronze stem
  • Requires Certification

Specifications

Collection:
T-585-70
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Zinc Plated Steel
MSS:
MSS SP-110
Material:
Cast Bronze
Material Type:
DZR
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Commercial, Mechanical, Industrial
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.64 lb