T-585-70 3/4 in. DZR Cast Bronze Full Port NPT 600# Ball Valve

Part #NT58570ELF  |  Item #5163840  |  Manufacturer Part #NL950E8

$ 62.04 EACH
(Pricing is for 3/4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Full port
  • Chrome plated brass ball, silicon bronze stem
  • Dezincification resistant
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

ASTM Specifications: ASTM B-584

Collection: T-585-70

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Zinc Plated Steel

IAPMO Listed: No

Length: 2-47/50 in

MSS Specifications: MSS SP-110

Material: Cast Bronze

Material Type: DZR

Maximum Pressure: 600 psi

Maximum Temperature: 400

NSF Certified: No

Pressure Class: 600#

Recommended Valve Application: [Gas, Water]

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Extended Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Reinforced PTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve