1-1/2 in. Bronze Full Port FNPT 600# Ball Valve
T-585-70-66 1-1/2 in. Bronze Full Port FNPT 600# Ball Valve
Frequently Purchased Together
Product Details
- Stainless trim
- Vented ball
- The full port valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas, natural gas and aggressive water application
- Blowout-proof stem
- Maximum temperature rating 400° F
- Full port
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- 2-piece body
- Threaded end connections
- Standard lever handle, optional NIB-SEAL®
Specifications
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 CF8M, ASTM B-16 C36000, ASTM B-584 C84400
- Clean Bagged:
- No
- Collection:
- T-585-70-66
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-18/25 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 401
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water, Air, Hot and Cold Water Systems, Petroleum, Gas, Steam
- Temperature Rating:
- 400
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.84 lb