T-585-70-66 1-1/2 in. DZR Bronze Full Port NPT 600# Ball Valve

Part #NT5857066NSJ  |  Item #4437322  |  Manufacturer Part #NL95H4C

$ 255.37 EACH
(Pricing is for 1-1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Full port
  • Stainless steel ball and stem
  • Dezincification resistant
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

Collection: T-585-70-66

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

MSS Specifications: MSS SP-110

Material: Bronze

Material Type: DZR

Maximum Pressure: 600 psi

Pressure Class: 600#

Valve Body Style: 2 piece

Valve Operator: NIB-SEAL® Handle

Valve Port Opening: Full Port

Valve Size: 1-1/2 in

Valve Type: Ball Valve