T-585-70-66 1-1/4 in. DZR Bronze Full Port NPT 600# Ball Valve

Part #NT5857066NSH  |  Item #4437303  |  Manufacturer Part #NL95H4B

$ 212.08 EACH
(Pricing is for 1-1/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Full port
  • Stainless steel ball and stem
  • Dezincification resistant
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

ASTM Specifications: ASTM A-276 Grade 316, ASTM A-351 Grade CF8M, ASTM B-16 C36000, ASTM B-584 C84400

Clean Bagged: No

Collection: T-585-70-66

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Zinc Plated Steel

IAPMO Listed: No

Length: 4-19/100 in

MSS Specifications: MSS SP-110

Material: Bronze

Material Type: DZR

Maximum Pressure: 600 psi

Maximum Temperature: 400

NSF Certified: No

Pressure Class: 600#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: NIB-SEAL® Handle

Valve Port Opening: Full Port

Valve Seat Material: Reinforced PTFE

Valve Size: 1-1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve