1/2 in. Bronze Full Port FNPT 600# Ball Valve

You last purchased this on
 
NIBCO

T-585-70-66 1/2 in. Bronze Full Port FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

T-585-70-66 1/2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #NT5857066D
  • Item #458695
  • Manufacturer Part #NL95H06
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Stainless trim
  • Vented ball
  • The full port valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas, natural gas and aggressive water application
  • Blowout-proof stem
  • Maximum temperature rating 400° F
  • Full port
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • 2-piece body
  • Threaded end connections
  • Standard lever handle, optional NIB-SEAL®
  • Requires Certification

Specifications

ASTM:
ASTM A-276 Type 316, ASTM A-351 CF8M, ASTM B-16 C36000, ASTM B-584 C84400
Clean Bagged:
No
Collection:
T-585-70-66
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-11/25 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
401
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Potable Water, Air, Hot and Cold Water Systems, Petroleum, Gas, Steam
Temperature Rating:
400
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.64 lb