T-585-70-66 1/4 in. Bronze Full Port FNPT 600# Ball Valve

Part #NT5857066B  |  Item #854808  |  Manufacturer Part #NL95H04

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The full port valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas, natural gas and aggressive water application
  • Stainless trim
  • Vented ball
  • 2-Piece body

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-584

Clean Bagged: No

Collection: T-585-70-66

End Connection 1: FIPT

End Connection 2: FIPT

End Connections: FIPT

FM Approved: No

Handle Material: Zinc Plated Steel

High Pressure: 150

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 2 in

MSS Specifications: MSS SP-110

Maximum Pressure: 600 psi

Maximum Temperature: 401

NSF Certified: No

Pressure Class: 600#

Recommended Valve Application: Commercial, Industrial

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.45