T-585-70-66 2 in. DZR Bronze Full Port NPT 600# Ball Valve

Part #NT5857066ELK  |  Item #4436808  |  Manufacturer Part #NL95HFD

$ 378.40 EACH
(Pricing is for 2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Full port
  • Stainless steel ball and stem
  • Dezincification resistant
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

ASTM Specifications: ASTM A-276, ASTM B-16

Collection: T-585-70-66

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Length: 5-4/25 in

MSS Specifications: MSS SP-110

Material: Bronze

Material Type: DZR

NSF Certified: No

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Bonnet Type: Threaded

Valve Operator: Extended Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve