Nibco T-585-70-66-ST DZR Bronze Full Port NPT 600# Ball Valve

NT5857066ST

Manufacturer Part #: NL95D0A

Valve Size

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Full port
  • Max temperature rating 400°F
  • Stainless steel trim
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Valve pressure rating 250 psi 17.2 bar saturated steam
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-351, ASTM B-124, ASTM B-16, ASTM B-584
Collection
T-585-70-66-ST
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Length
3-17/50 in
MSS Specifications
MSS SP-110
Material
Bronze
Material Type
DZR
Maximum Pressure
600 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday