Nibco T-585-70 DZR Cast Bronze Full Port NPT 600# Ball Valve

NT58570NS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome plated brass ball, silicon bronze stem
  • Dezincification resistant
  • Full port
  • Insulated NIB-SEAL® handle
  • Max temperature rating 400°F
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-99, ASTMB 124
Collection
T-585-70
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Cast Bronze
Material Type
DZR
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
NIB-SEAL® Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday