NIBCO

T-585-80-LF 1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

Part #NT58580LFD  |  Manufacturer Part #NL950X6

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Threaded end connections
  • Blowout-proof stem
  • Max temperature rating 300°F
  • Full port
  • Silicon Performance Bronze body, ball and stem

Lead Law Compliant

Documents

Specifications

Collection: T-585-80-LF

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Silicon Bronze

Material Type: DZR

Maximum Pressure: 600 CWP

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 600#

Type: NT58580LFD

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Type: Ball Valve