1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve
T-585-80-LF 1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 10 CA: 80-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blowout-proof stem
- Dezincification resistant
- Threaded end connections
- Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
- Full port
- Silicon Performance Bronze body, ball and stem
- Max temperature rating 300°F
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-8, ANSI 372
- ASTM:
- ASTM B-371, ASTM B-16, ASTM B-584, ASTM B-283
- Collection:
- T-585-80-LF
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Silicon Bronze
- Material Type:
- DZR
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Memory Stop
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve