1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

You last purchased this on
 
NIBCO

T-585-80-LF 1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

T-585-80-LF 1/2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58580LFNSD
  • Item #4472917
  • Manufacturer Part #NLB95TX6
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blowout-proof stem
  • Dezincification resistant
  • Threaded end connections
  • Standard lever handle, optional NIB-SEAL®, locking lever, memory stop, extended lever, round and wing
  • Full port
  • Silicon Performance Bronze® body, ball and stem
  • Max temperature rating 300° F
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • NSF/ANSI/CAN-61
  • Conforms to MSS SP-110
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-8, ANSI 61, ANSI Z1157
ASTM:
ASTM A-276 S31600, ASTM A-351 Type CF8M, ASTM B-16 C36000, ASTM B-371 C69300, ASTM B-584 C87600
Collection:
T-585-80-LF
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-23/100 in
MSS:
MSS SP-110, MSS SP-145
Material:
Bronze, Plastic
Material Type:
RPTFE
NSF:
NSF 372-8, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Potable Water
Temperature Rating:
300
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
NIB-SEAL® Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.65 lb