NIBCO
T-585-80-LF 2 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve
Part #NT58580LFLLK | Item #4473082 | Manufacturer Part #NL951KD
Valve Size
Product Details
- Threaded end connections
- Blowout-proof stem
- Dezincification resistant
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Max temperature rating 300°F
- Full port
- Silicon Performance Bronze body, ball and stem
- Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
Specifications
ANSI Specifications: [ANSI 61-8, ANSI 372]
ASTM Specifications: [ASTM B-371, ASTM B-16, ASTM B-584, ASTM B-283]
Collection: T-585-80-LF
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: No
IAPMO Listed: Yes
Lead Law Compliant: Yes
MSS Specifications: MSS SP-110
Material: Silicon Bronze
Material Type: DZR
Maximum Pressure: 600 CWP
Maximum Temperature: 300
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61-8]
Pressure Class: 600#
UL Listed: No
Valve Body Style: 2 piece
Valve Operator: Locking Lever Handle
Valve Port Opening: Full Port
Valve Size: 2 in
Valve Type: Ball Valve